Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Explosion-Proof Motors (1,275)
Remove
Baldor Motor CL5001-I, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3513L, XPFC, F1
Remove

      Items
Baldor Motor CL5001-I, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3513L, XPFC, F1 Baldor Motor CL5001-I, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3513L, XPFC, F1


Baldor Motor CL5001-I, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3513L, XPFC, F1
Baldor Motor CL5001-I, .33HP, 1725RPM, 1PH, 60HZ, 56C, 3513L, XPFC, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388100
List Price $803.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $523.00 ea.
6+ $498.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, .33HP,1725RPM,1PH,60HZ,56C,3513L,XPFC,F1

Features:
  • Corrosion resistant finish
  • Breather drain
  • Labyrinth seal on output shaft
  • UL approved conduit box
  • 1.15 service factor
  • UL and CSA approved for Class I, Group C & D, T3C
Typical Applications:
Pumps, blowers, valves and other applications in petro-chemical industry needing Severe Duty, Division I, Class I, Group C & D approval.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 0.33
ENCLOSURE XPFC
FRAME 56C
BRAND Baldor
MOUNTING RIGID
RPM 1725
PHASE 1
VOLTAGE 115/208-230
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 46
DRIVE END FLANGE C-Face
C-DIMENSION INCHES 14.31
MOTOR-WEIGHT 37 LBS
GREASE POLYREX EM
POLES 4
PULLEY-BEARING 6205
208V AMPS --
FL EFFICIENCY 55
INSULATION-CLASS F
KVA-CODE M
POWER-FACTOR 58
SERIAL-NUMBER --
SPEC. NUMBER 35X723-0071G1
NAMEPLATE-SERIAL-NUMBER --
TEMP. CODE T3C
BALDOR CATALOG NUMBER CL5001-I
FRONT-BEARING 6203
FL AMPS 6.6/2.9-3.3
DESIGN CODE N


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)