

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Baldor Electric Motors CL5007-I, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3528L, XPFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Electric Motors CL5007-I, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3528L, XPFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388211
|
|
|
| List Price $858.00 Save up to 32% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$609.00 ea. |
| 6+ |
$581.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .75HP,1725RPM,1PH,60HZ,56C,3528L,XPFC,F1
Features:- Corrosion resistant finish
- Breather drain
- Labyrinth seal on output shaft
- UL approved conduit box
- 1.15 service factor
- UL and CSA approved for Class I, Group C & D, T3C
Typical Applications: Pumps, blowers, valves and other applications in petro-chemical industry needing Severe Duty, Division I, Class I, Group C & D approval.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
0.75 |
| ENCLOSURE |
XPFC |
| FRAME |
56C |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1725 |
| PHASE |
1 |
| VOLTAGE |
115/208-230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
61 |
| BALDOR CATALOG NUMBER |
CL5007-I |
| TEMP. CODE |
T3C |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
35X723P831G1 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
70 |
| KVA-CODE |
M |
| INSULATION-CLASS |
F |
| FL EFFICIENCY |
68 |
| 208V AMPS |
-- |
| DRIVE END FLANGE |
C-Face |
| DESIGN CODE |
N |
| FL AMPS |
10.6/5.3 |
| FRONT-BEARING |
6203 |
| POLES |
4 |
| PULLEY-BEARING |
6205 |
| C-DIMENSION INCHES |
15.17 |
| MOTOR-WEIGHT |
59 LBS |
| GREASE |
POLYREX EM |
|
|
|
|
 |
|
|