

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor CL5023A, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1, N |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CL5023A, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1, N
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388233
|
|
|
| List Price $925.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$603.00 ea. |
| 6+ |
$575.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1HP,1725RPM,1PH,60HZ,56C,3524L,XPFC,F1,N
Features:- Corrosion resistant epoxy finish
- Positively locked drive end bearing
- U.L. approved cast conduit box-standard
- 1.00 Service Factor
- Class I, Group D, T2C.
Typical Applications: Pumps, blowers, valves, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1 |
| ENCLOSURE |
XPFC |
| FRAME |
56C |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1725 |
| PHASE |
1 |
| VOLTAGE |
115/230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
48 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
73 |
| KVA-CODE |
K |
| INSULATION-CLASS |
B |
| FL EFFICIENCY |
67 |
| 208V AMPS |
N/A |
| DRIVE END FLANGE |
C-Face |
| SPEC. NUMBER |
35G166Y190G1 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T2C |
| BALDOR CATALOG NUMBER |
CL5023A |
| DESIGN CODE |
L |
| DOE-CODE |
-- |
| C-DIMENSION INCHES |
15.17 |
| POLES |
4 |
| FL AMPS |
13/6.5 |
|
|
|
|
|
|