

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Baldor Motor CL5027T-50, 2HP, 1425RPM, 1PH, 50HZ, 182TC, 3646L, XPFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CL5027T-50, 2HP, 1425RPM, 1PH, 50HZ, 182TC, 3646L, XPFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB387953
|
|
|
| List Price $2,191.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,426.00 ea. |
| 6+ |
$1,359.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 2HP,1425RPM,1PH,50HZ,182TC,3646L,XPFC,F1
Features:- Corrosion resistant epoxy finish
- Positively locked drive end bearing
- U.L. approved cast conduit box-standard
- 1.00 Service Factor
- U.L. and CSA approved for Class I, Group D, Class II, Group F & G, T3C
- Rated for ±15% voltage variation
Typical Applications: Pumps, blowers, valves.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
XPFC |
| FRAME |
182TC |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1425 |
| PHASE |
1 |
| VOLTAGE |
110/220 |
| HERTZ |
50 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
113 |
| POLES |
4 |
| FL AMPS |
23/11.5 |
| DOE-CODE |
-- |
| C-DIMENSION INCHES |
20.36 |
| DRIVE END FLANGE |
C-Face |
| 208V AMPS |
-- |
| FL EFFICIENCY |
77 |
| INSULATION-CLASS |
B |
| KVA-CODE |
K |
| POWER-FACTOR |
78 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
36G377X415 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T2C |
| BALDOR CATALOG NUMBER |
CL5027T-50 |
| DESIGN CODE |
L |
|
|
|
|
|
|