

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor CL5030T, 1.5HP, 3450RPM, 1PH, 60HZ, 143TC, 3528L, XPFC |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CL5030T, 1.5HP, 3450RPM, 1PH, 60HZ, 143TC, 3528L, XPFC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB387974
|
|
|
| List Price $1,138.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$741.00 ea. |
| 6+ |
$707.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1.5HP,3450RPM,1PH,60HZ,143TC,3528L,XPFC
Features:- Corrosion resistant epoxy finish
- Positively locked drive end bearing
- U.L. approved cast conduit box-standard
- 1.00 Service Factor
- Class I, Group D, Class II, Group F & G, T3C
Typical Applications: Pumps, blowers, valves, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1.5 |
| ENCLOSURE |
XPFC |
| FRAME |
143TC |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
3450 |
| PHASE |
1 |
| VOLTAGE |
115/208-230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
54 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
82 |
| KVA-CODE |
H |
| INSULATION-CLASS |
B |
| FL EFFICIENCY |
70 |
| 208V AMPS |
7.9 |
| DRIVE END FLANGE |
C-Face |
| SPEC. NUMBER |
35L966-199 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T3C |
| BALDOR CATALOG NUMBER |
CL5030T |
| DESIGN CODE |
L |
| DOE-CODE |
-- |
| C-DIMENSION INCHES |
15.23 |
| POLES |
2 |
| FL AMPS |
15/7.9-7.5 |
|
|
|
|
|
|