Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor CM7005A, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, XPFC, F1

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Baldor Motor CM7005A, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, XPFC, F1

Item #: WBB388161

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $764.00 Save up to 33%
Qty Price
1-2 $530.00 ea.
3+ $510.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .5HP,3450RPM,3PH,60HZ,56C,3410M,XPFC,F1

Features:
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • U.L. approved cast conduit box-standard
  • 1.00 Service Factor
  • Class I, Group D, Class II, Group F & G, T3C
Typical Applications:
Pumps, blowers, valves, etc.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREXPFC
    • FRAME56C
    • BRANDBaldor
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT28
    • MANUFACTURERS PART NUMBERCM7005A
    • DRIVE END FLANGEC-Face
    • C-DIMENSION INCHES13.22
    • POLES2
    • FL AMPS2.4-2.2/1.1
    • DOE-CODE--
    • INSULATION CLASSB
    • TEMP. CODET3C
    • NAMEPLATE-SERIAL-NUMBER--
    • SPEC. NUMBER34-5329-3302
    • SERIAL-NUMBER--
    • POWER-FACTOR63
    • KVA-CODEL
    • FL EFFICIENCY68
    • 208V AMPS2.4
    • DESIGN CODEB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!