

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor CM7006A, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, XPFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CM7006A, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, XPFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388235
|
|
|
| List Price $827.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$539.00 ea. |
| 6+ |
$514.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .5HP,1725RPM,3PH,60HZ,56C,3416M,XPFC,F1
Features:- Corrosion resistant epoxy finish
- Positively locked drive end bearing
- U.L. approved cast conduit box-standard
- 1.00 Service Factor
- Class I, Group D, Class II, Group F & G, T3C
Typical Applications: Pumps, blowers, valves, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1/2 |
| ENCLOSURE |
XPFC |
| FRAME |
56C |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1725 |
| PHASE |
3 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
30.41 |
| BALDOR CATALOG NUMBER |
CM7006A |
| TEMP. CODE |
T3C |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| DESIGN CODE |
B |
| DOE-CODE |
-- |
| FL AMPS |
2.1-2/1 |
| POLES |
4 |
| C-DIMENSION INCHES |
13.22 |
| DRIVE END FLANGE |
C-Face |
| 208V AMPS |
2.1 |
| FL EFFICIENCY |
74 |
| INSULATION-CLASS |
B |
| KVA-CODE |
L |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
34-5329-1543 |
| POWER-FACTOR |
63 |
|
|
|
|
|
|