

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Baldor Motor CM7062T, 40//30HP, 1775//1475RPM, 3PH, 60//50HZ, 324T |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CM7062T, 40//30HP, 1775//1475RPM, 3PH, 60//50HZ, 324T
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388016
|
|
|
| List Price $8,488.00 Save up to 42% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$5,344.00 ea. |
| 6+ |
$4,932.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 40//30HP,1775//1475RPM,3PH,60//50HZ,324T
Features:- Corrosion resistant epoxy finish
- Positively locked drive end bearing
- U.L. approved cast conduit box-standard
- 1.00 Service Factor
- Class I, Group D, Class II, Group F & G, T3C
Typical Applications: Pumps, blowers, valves, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
40//30 |
| ENCLOSURE |
XPFC |
| FRAME |
324TC |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1775//1475 |
| PHASE |
3 |
| VOLTAGE |
230/460//190/380 |
| HERTZ |
60//50 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
735 |
| DOE-CODE |
010A |
| FL AMPS |
94/47//86/43 |
| POLES |
4 |
| C-DIMENSION INCHES |
32 |
| DRIVE END FLANGE |
C-Face |
| 208V AMPS |
100 |
| FL EFFICIENCY |
93 |
| INSULATION-CLASS |
B |
| KVA-CODE |
H |
| POWER-FACTOR |
86 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
12N025X160H1 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| DESIGN CODE |
A |
| BALDOR CATALOG NUMBER |
CM7062T |
| TEMP. CODE |
T3C |
|
|
|
|
|
|