

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor CM7063T, 25//20HP, 3535//2935RPM, 3PH, 60//50HZ, 286T |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CM7063T, 25//20HP, 3535//2935RPM, 3PH, 60//50HZ, 286T
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388116
|
|
|
| List Price $3,888.00 Save up to 42% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$2,449.00 ea. |
| 6+ |
$2,262.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 25//20HP,3535//2935RPM,3PH,60//50HZ,286T
Features:- Corrosion resistant epoxy finish
- Positively locked drive end bearing
- U.L. approved cast conduit box-standard
- 1.00 Service Factor
- Class I, Group D, Class II, Group F & G, T3C
Typical Applications: Pumps, blowers, valves, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
25//20 |
| ENCLOSURE |
XPFC |
| FRAME |
284TSC |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
3535//2935 |
| PHASE |
3 |
| VOLTAGE |
230/460//190/380 |
| HERTZ |
60//50 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
524 |
| INSULATION-CLASS |
B |
| FL EFFICIENCY |
91 |
| 208V AMPS |
62 |
| KVA-CODE |
G |
| POWER-FACTOR |
89 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
10E459Y197H1 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T3C |
| BALDOR CATALOG NUMBER |
CM7063T |
| DESIGN CODE |
B |
| DOE-CODE |
010A |
| FL AMPS |
57/28.5//56/28 |
| C-DIMENSION INCHES |
27.24 |
| DRIVE END FLANGE |
C-Face |
| POLES |
2 |
|
|
|
|
|
|