Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor EM7056T-C, 20//15HP, 1765//1465RPM, 3PH, 60//50HZ, 256T

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Baldor Motor EM7056T-C, 20//15HP, 1765//1465RPM, 3PH, 60//50HZ, 256T

Item #: WBB390046

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,375.00 Save up to 31%
Qty Price
1-2 $3,123.00 ea.
3+ $3,003.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 20//15HP,1765//1465RPM,3PH,60//50HZ,256T

Features:
  • U.L. and CSA approved for Class I, Group C & D, Class II, Group F & G, T4
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • U.L. approved cast conduit box standard
  • 1.00 Service Factor
Typical Applications:
Ideal for wide variety of applications where hazardous fumes or dust may be present.

Documents are in PDF format

Product Specifications

    • HORSEPOWER20
    • ENCLOSUREXPFC
    • FRAME256T
    • MOUNTINGRigid
    • RPM1765
    • MOTOR RPM 60Hz1765
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT393
    • C-DIMENSION INCHES25.5
    • MANUFACTURER PART #EM7056T-C
    • BRANDBaldor
    • 208V AMPS52
    • POWER-FACTOR84
    • SERIAL-NUMBER--
    • SPEC. NUMBER09F101W772G1
    • GREASEPOLYREX EM
    • MOTOR-WEIGHT393
    • DRIVE END FLANGEStandard
    • POLES4
    • SPACE-HEATER-VOLTST4
    • PULLEY-BEARING6309
    • KVA-CODEH
    • NAMEPLATE-SERIAL-NUMBER--
    • FL EFFICIENCY93
    • FL AMPS48/24
    • DESIGN CODEB
    • BEARING-DRIVE-END6208
    • is_motorYes
    • INSULATION CLASSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this motor be used with a VFD?

Question Asked By: Gregg , Memphis , May 14, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result