

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor IDXM7054T, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 0942M, XPFC, F |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor IDXM7054T, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 0942M, XPFC, F
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388940
|
|
|
| List Price $3,550.00 Save up to 42% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$2,235.00 ea. |
| 6+ |
$2,063.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 15HP,1765RPM,3PH,60HZ,254TC,0942M,XPFC,F
Features:- U.L. and CSA approved for hazardous locations
- Class I, Group D, Class II, Group F & G, T3C
- Temperature rating T3C (160°C)
- 3HP and larger Class I, Group D only
- Temperature Code T2A(280°C)
- 1.0 service factor
- Class F insulation
- Thermostats
- All ratings constant horsepower 60 to 90 Hz.
- ISR® (Inverter Spike Resistant) magnet wire
- Meets NEMA MG 1, Part 31
Typical Applications: Designed for use in hazardous locations with Inverters.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
15 |
| ENCLOSURE |
XPFC |
| FRAME |
254TC |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1765 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
356 |
| BALDOR CATALOG NUMBER |
IDXM7054T |
| DESIGN CODE |
B |
| DOE-CODE |
-- |
| FL AMPS |
36/18 |
| INVERTER-TYPE |
PWM |
| CONSTANT-TORQ-HERTZ |
60 |
| CONSTANT-HP-HERTZ |
90 |
| MAGNETIZING-CURRENT |
13.9/6.95 |
| TEMP. CODE |
T2B |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
09E963W980G1 |
| SERIAL-NUMBER |
-- |
| INSULATION-CLASS |
F |
| FL EFFICIENCY |
92.4 |
| DRIVE END FLANGE |
C-Face |
| C-DIMENSION INCHES |
26 |
| VARIABLE-TORQ-HERTZ |
60 |
| SLIP-HERTZ |
1.16 |
| MAXIMUM-RPM |
2700 |
| POLES |
4 |
| ROTOR-INERTIA |
1.84 |
|
|
|
|
 |
|
|