Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor IDXM7560T, 30HP, 1775RPM, 3PH, 60HZ, 326T, 1256M, XPFC, F1

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Baldor Motor IDXM7560T, 30HP, 1775RPM, 3PH, 60HZ, 326T, 1256M, XPFC, F1

Item #: WBB389089

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,013.00 Save up to 40%
Qty Price
1-2 $4,998.00 ea.
3+ $4,784.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 30HP,1775RPM,3PH,60HZ,326T,1256M,XPFC,F1

Features:
  • U.L. and CSA approved for hazardous locations
  • Class I, Group D, T2B
  • Temperature rating T3C (160°C)
  • 3HP and larger Class I, Group D only
  • Temperature Code T2A(280°C)
  • 1.0 service factor
  • Class F insulation
  • Thermostats
  • All ratings constant horsepower 60 to 90 Hz.
  • ISR® (Inverter Spike Resistant) magnet wire
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, Pumps and other equipment in food processing and other severe environments where motors are washed on a regular basis. For adjustable speed applications not requiring full torque at zero speed.

Documents are in PDF format

Product Specifications

    • HORSEPOWER30
    • ENCLOSUREXPFC
    • FRAME326T
    • BRANDBaldor
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1775
    • RPM1775
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT747
    • MANUFACTURERS PART NUMBERIDXM7560T
    • DESIGN CODEB
    • INSULATION CLASSF
    • INVERTER-TYPEPWM
    • DRIVE END FLANGEStandard
    • TEMP. CODET2B
    • FL EFFICIENCY94.5
    • CONSTANT-HP-HERTZ90
    • DOE-CODE--
    • FL AMPS70/35
    • ROTOR-INERTIA7.46
    • VARIABLE-TORQ-HERTZ60
    • CONSTANT-TORQ-HERTZ60
    • POLES4
    • MAXIMUM-RPM3900
    • C-DIMENSION INCHES32.12
    • MAGNETIZING-CURRENT26.6/13.3
    • SPEC. NUMBER12M099X156
    • SLIP-HERTZ0.6
    • NAMEPLATE-SERIAL-NUMBER--
    • SERIAL-NUMBER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this motor be used with a VFD?

Question Asked By: Gregg , Memphis , May 14, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:68