Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Explosion-Proof Motors (1,275)
Remove
Baldor Motor IDXM7562T, 40HP, 1780RPM, 3PH, 60HZ, 364T, 1452M, XPFC, F1
Remove

      Items
Baldor Motor IDXM7562T, 40HP, 1780RPM, 3PH, 60HZ, 364T, 1452M, XPFC, F1 Baldor Motor IDXM7562T, 40HP, 1780RPM, 3PH, 60HZ, 364T, 1452M, XPFC, F1


Baldor Motor IDXM7562T, 40HP, 1780RPM, 3PH, 60HZ, 364T, 1452M, XPFC, F1
Baldor Motor IDXM7562T, 40HP, 1780RPM, 3PH, 60HZ, 364T, 1452M, XPFC, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB389090
List Price $8,963.00    Save up to 42%
Quantity Discount
QTY Price
1-5 $5,643.00 ea.
6+ $5,208.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 40HP,1780RPM,3PH,60HZ,364T,1452M,XPFC,F1

Features:
  • U.L. and CSA approved for hazardous locations
  • Class I, Group D, T2B
  • Temperature rating T3C (160°C)
  • 3HP and larger Class I, Group D only
  • Temperature Code T2A(280°C)
  • 1.0 service factor
  • Class F insulation
  • Thermostats
  • All ratings constant horsepower 60 to 90 Hz.
  • ISR® (Inverter Spike Resistant) magnet wire
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, Pumps and other equipment in food processing and other severe environments where motors are "washed" on a regular basis. For adjustable speed applications not requiring full torque at zero speed.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 40
ENCLOSURE XPFC
FRAME 364T
BRAND Baldor
MOUNTING RIGID
RPM 1780
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 913
TEMP. CODE T2B
DOE-CODE --
DESIGN CODE B
BALDOR CATALOG NUMBER IDXM7562T
FL AMPS 92/46
CONSTANT-HP-HERTZ 90
CONSTANT-TORQ-HERTZ 60
INVERTER-TYPE PWM
NAMEPLATE-SERIAL-NUMBER --
SPEC. NUMBER 14R096X274
SERIAL-NUMBER --
INSULATION-CLASS F
FL EFFICIENCY 93.6
DRIVE END FLANGE Standard
C-DIMENSION INCHES 33.25
VARIABLE-TORQ-HERTZ 60
SLIP-HERTZ 0.5
ROTOR-INERTIA 9.84
MAGNETIZING-CURRENT 38/19
MAXIMUM-RPM 2700
POLES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)