

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor JL5031, 2HP, 3450RPM, 1PH, 60HZ, 56J, 3535L, XPFC, F1, N |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor JL5031, 2HP, 3450RPM, 1PH, 60HZ, 56J, 3535L, XPFC, F1, N
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389022
|
|
|
| List Price $1,020.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$665.00 ea. |
| 6+ |
$634.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 2HP,3450RPM,1PH,60HZ,56J,3535L,XPFC,F1,N
Features:- Explosion proof U.L. and CSA, Class I, Group D, Class II, Group F & G, T4
- U.L. approved conduit box mounted on motor
- Epoxy paint
Typical Applications: Pumping applications where hazardous location motors are required.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
XPFC |
| FRAME |
56J |
| BRAND |
Baldor |
| MOUNTING |
NO MOUNTING |
| RPM |
3450 |
| PHASE |
1 |
| VOLTAGE |
115/208-230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
59 |
| INSULATION-CLASS |
B |
| FL EFFICIENCY |
74 |
| 208V AMPS |
12 |
| KVA-CODE |
K |
| POWER-FACTOR |
82 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
35E790-0506 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T3C |
| BALDOR CATALOG NUMBER |
JL5031 |
| DESIGN CODE |
L |
| DOE-CODE |
-- |
| FL AMPS |
23/12-11.5 |
| DRIVE END FLANGE |
C-Face |
| C-DIMENSION INCHES |
16.56 |
| POLES |
2 |
|
|
|
|
|
|