

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor JM7018, 1.5HP, 3450RPM, 3PH, 60HZ, 56J, 3516M, XPFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor JM7018, 1.5HP, 3450RPM, 3PH, 60HZ, 56J, 3516M, XPFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389030
|
|
|
| List Price $825.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$538.00 ea. |
| 6+ |
$513.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1.5HP,3450RPM,3PH,60HZ,56J,3516M,XPFC,F1
Features:- Explosion proof U.L. and CSA, Class I, Group D, Class II, Group F & G, T4
- U.L. approved conduit box mounted on motor
- Epoxy paint
Typical Applications: Pumping applications where hazardous location motors are required.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1.5 |
| ENCLOSURE |
XPFC |
| FRAME |
56J |
| BRAND |
Baldor |
| MOUNTING |
NO MOUNTING |
| RPM |
3450 |
| PHASE |
3 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
40 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
35E384-82 |
| SERIAL-NUMBER |
-- |
| TEMP. CODE |
T3C |
| DESIGN CODE |
B |
| BALDOR CATALOG NUMBER |
JM7018 |
| DOE-CODE |
-- |
| FL AMPS |
5-4.6/2.3 |
| POLES |
2 |
| C-DIMENSION INCHES |
14.79 |
| DRIVE END FLANGE |
C-Face |
| 208V AMPS |
5 |
| FL EFFICIENCY |
75.5 |
| POWER-FACTOR |
76 |
| KVA-CODE |
G |
| INSULATION-CLASS |
B |
|
|
|
|
|
|