

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor L5028T, 3HP, 3450RPM, 1PH, 60HZ, 184T, 3634L, XPFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor L5028T, 3HP, 3450RPM, 1PH, 60HZ, 184T, 3634L, XPFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389542
|
|
|
| List Price $1,890.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,230.00 ea. |
| 6+ |
$1,173.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 3HP,3450RPM,1PH,60HZ,184T,3634L,XPFC,F1
Features:- U.L. and CSA approved for Class I, Group D, T2C
- Available in 182T through 449T frames (-c models)
- Corrosion resistant epoxy finish
- U.L. approved cast conduit box standard
- 1.00 Service Factor
Typical Applications: Ideal for wide variety of applications where hazardous fumes or dust may be present.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
3 |
| ENCLOSURE |
XPFC |
| FRAME |
184T |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
3450 |
| PHASE |
1 |
| VOLTAGE |
115/230 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
81 |
| INSULATION-CLASS |
B |
| FL EFFICIENCY |
76 |
| 208V AMPS |
-- |
| KVA-CODE |
G |
| POWER-FACTOR |
87 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
36N01-201 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T2C |
| BALDOR CATALOG NUMBER |
L5028T |
| DESIGN CODE |
L |
| DOE-CODE |
-- |
| FL AMPS |
29/14.5 |
| C-DIMENSION INCHES |
17.42 |
| DRIVE END FLANGE |
Standard |
| POLES |
2 |
|
|
|
|
|
|