Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor M7010A, .75HP, 1725RPM, 3PH, 60HZ, 56, 3420M, XPFC, F1

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Baldor Motor M7010A, .75HP, 1725RPM, 3PH, 60HZ, 56, 3420M, XPFC, F1

Item #: WBB391646

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $730.00 Save up to 33%
Qty Price
1-2 $506.00 ea.
3+ $486.95 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .75HP,1725RPM,3PH,60HZ,56,3420M,XPFC,F1

Features:
  • U.L. and CSA approved for Class I, Group D, Class II, Group F & G, T3C
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • U.L. approved cast conduit box standard
  • 1.00 Service Factor
Typical Applications:
Ideal for wide variety of applications where hazardous fumes or dust may be present.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSUREXPFC
    • FRAME56
    • BRANDBaldor
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT34
    • MANUFACTURERS PART NUMBERM7010A
    • TEMP. CODET3C
    • DRIVE END FLANGEStandard
    • KVA-CODEK
    • INSULATION CLASSB
    • DESIGN CODEB
    • FL EFFICIENCY73
    • POWER-FACTOR58
    • POLES4
    • SPEC. NUMBER34-5323-5721
    • FL AMPS3.2-3/1.5
    • 208V AMPS3.2
    • C-DIMENSION INCHES14.22
    • SERIAL-NUMBER--
    • DOE-CODE--
    • NAMEPLATE-SERIAL-NUMBER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!