Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor M7032, 1HP, 1140RPM, 3PH, 60HZ, 56, 3524M, XPFC, F1, N

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Baldor Motor M7032, 1HP, 1140RPM, 3PH, 60HZ, 56, 3524M, XPFC, F1, N

Item #: WBB391608

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $980.00 Save: up to 34%
Price: $648.00
Product Information
Product Q&A
Baldor Motor, 1HP,1140RPM,3PH,60HZ,56,3524M,XPFC,F1,N

Features:
  • U.L. and CSA approved for Class I, Group D, T2C
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • U.L. approved cast conduit box standard
  • 1.00 Service Factor
Typical Applications:
Ideal for wide variety of applications where hazardous fumes or dust may be present.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSUREXPFC
    • FRAME56
    • BRANDBaldor
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1140
    • RPM1140
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT44
    • MANUFACTURERS PART NUMBERM7032
    • KVA-CODEG
    • POWER-FACTOR69
    • SERIAL-NUMBER--
    • SPEC. NUMBER35E352-1272
    • NAMEPLATE-SERIAL-NUMBER--
    • TEMP. CODET2C
    • DESIGN CODEB
    • DOE-CODE--
    • FL AMPS3.4/1.7
    • POLES6
    • INSULATION CLASSB
    • C-DIMENSION INCHES15.17
    • DRIVE END FLANGEStandard
    • is_motorYes
    • 208V AMPS3.6
    • FL EFFICIENCY75.5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.