

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor M7086T-I, 60//50HP, 1185//980RPM, 3PH, 60//50HZ, 404T |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor M7086T-I, 60//50HP, 1185//980RPM, 3PH, 60//50HZ, 404T
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391426
|
|
|
| List Price $9,868.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$6,418.00 ea. |
| 6+ |
$6,117.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 60//50HP,1185//980RPM,3PH,60//50HZ,404T
Features:- 575 Volt
- Labyrinth-type recessed metal shaft slinger for increased bearing protection
- Explosion-proof breather/drain to prevent build up of condensation
- Class F insulation
- Corrision resistant finish with two part epoxy coating
- U.L. and CSA approved for Class I, Group C & D, T3C
Typical Applications: On and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroluem industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
60//50 |
| ENCLOSURE |
XPFC |
| FRAME |
404T |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1185//980 |
| PHASE |
3 |
| VOLTAGE |
230/460//190/380 |
| HERTZ |
60//50 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
1,325.00 |
| 208V AMPS |
152 |
| DRIVE END FLANGE |
Standard |
| C-DIMENSION INCHES |
38.75 |
| MOTOR-WEIGHT |
-- |
| GREASE |
POLYREX EM |
| POLES |
6 |
| FL EFFICIENCY |
93.6 |
| INSULATION-CLASS |
F |
| KVA-CODE |
G |
| POWER-FACTOR |
86 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
16M014W384H3 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T3C |
| BALDOR CATALOG NUMBER |
M7086T-I |
| DESIGN CODE |
B |
| PULLEY-BEARING |
6316 |
| FL AMPS |
140/70//142/71 |
| FRONT-BEARING |
6313 |
|
|
|
|
 |
|
|