

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Baldor Motor M7170T-5, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0733M, XPFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor M7170T-5, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0733M, XPFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB392117
|
|
|
| List Price $2,131.00 Save up to 42% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,342.00 ea. |
| 6+ |
$1,240.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 10HP,1760RPM,3PH,60HZ,215T,0733M,XPFC,F1
Features:- All models have torques exceeding NEMA standards
- Copper windings
- Rotors corrosion treated and precision balanced
- 1.00 Service Factor
- UL and CSA approved for Class I, Group D, Class II, Group F & G, T3C
Typical Applications: Shakers blowers, pumps, mixers, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
XPFC |
| FRAME |
215T |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1760 |
| PHASE |
3 |
| VOLTAGE |
575 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
217 |
| KVA-CODE |
H |
| 208V AMPS |
-- |
| DOE-CODE |
-- |
| POWER-FACTOR |
80 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
07H271X494H1 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
| TEMP. CODE |
T3C |
| DRIVE END FLANGE |
Standard |
| C-DIMENSION INCHES |
19.9 |
| POLES |
4 |
| FL AMPS |
10.4 |
| BALDOR CATALOG NUMBER |
M7170T-5 |
| DESIGN CODE |
B |
| INSULATION-CLASS |
B |
| FL EFFICIENCY |
89.5 |
|
|
|
|
|
|