Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor VL5030, 1.5HP, 3450RPM, 1PH, 60HZ, 56C, 3528L, XPFC, F1

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Baldor Motor VL5030, 1.5HP, 3450RPM, 1PH, 60HZ, 56C, 3528L, XPFC, F1

Item #: WBB391295

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,048.00 Save up to 31%
Qty Price
1-2 $749.00 ea.
3+ $720.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 1.5HP,3450RPM,1PH,60HZ,56C,3528L,XPFC,F1

Features:
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • U.L. approved cast conduit box-standard
  • 1.00 Service Factor
  • Class I, Group D, T2C.
Typical Applications:
Pumps, blowers, valves, etc.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREXPFC
    • FRAME56C
    • BRANDBaldor
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/208-230
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT54
    • MANUFACTURERS PART NUMBERVL5030
    • DESIGN CODEL
    • POWER-FACTOR82
    • NAMEPLATE-SERIAL-NUMBER--
    • C-DIMENSION INCHES15.17
    • FL AMPS15/7.9-7.5
    • INSULATION CLASSB
    • POLES2
    • SPEC. NUMBER35E373-0199G2
    • FL EFFICIENCY70
    • 208V AMPS7.9
    • TEMP. CODET3C
    • SERIAL-NUMBER--
    • KVA-CODEH
    • DRIVE END FLANGEC-Face
    • DOE-CODE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!