Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor VM7001A, .25HP, 1725RPM, 3PH, 60HZ, 56C, 3410M, XPFC, F1

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Baldor Motor VM7001A, .25HP, 1725RPM, 3PH, 60HZ, 56C, 3410M, XPFC, F1

Item #: WBB391038

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $768.00 Save up to 31%
Qty Price
1-2 $549.00 ea.
3+ $527.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .25HP,1725RPM,3PH,60HZ,56C,3410M,XPFC,F1

Features:
  • Class I, Group D, Class II, Group F & G, T3C
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSUREXPFC
    • FRAME56C
    • BRANDBaldor
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT26
    • MANUFACTURERS PART NUMBERVM7001A
    • 208V AMPS1.4
    • FL EFFICIENCY63
    • KVA-CODEL
    • POWER-FACTOR56
    • SERIAL-NUMBER--
    • SPEC. NUMBER34-5336-5724
    • NAMEPLATE-SERIAL-NUMBER--
    • TEMP. CODET3C
    • DESIGN CODEB
    • DOE-CODE--
    • FL AMPS1.4-1.3/.65
    • POLES4
    • INSULATION CLASSB
    • C-DIMENSION INCHES13.22
    • DRIVE END FLANGEC-Face

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!