

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor VM7047T-5, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3731M, XPFC |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM7047T-5, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3731M, XPFC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391872
|
|
|
| List Price $2,006.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$1,305.00 ea. |
| 6+ |
$1,244.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 7.5HP,1770RPM,3PH,60HZ,213TC,3731M,XPFC
Features:- All models have torques exceeding NEMA standards
- Copper windings
- Rotors corrosion treated and precision balanced
- 1.00 Service Factor
- UL and CSA approved for Class I, Group D, Class II, Group F & G, T3C
Typical Applications: Shakers blowers, pumps, mixers, etc.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
7.5 |
| ENCLOSURE |
XPFC |
| FRAME |
213TC |
| BRAND |
Baldor |
| MOUNTING |
NO MOUNTING |
| RPM |
1770 |
| PHASE |
3 |
| VOLTAGE |
575 |
| HERTZ |
60 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
171 |
| 208V AMPS |
-- |
| INSULATION-CLASS |
B |
| POWER-FACTOR |
77 |
| FL EFFICIENCY |
89.5 |
| KVA-CODE |
K |
| DRIVE END FLANGE |
C-Face |
| C-DIMENSION INCHES |
19.19 |
| POLES |
4 |
| FL AMPS |
8.1 |
| DOE-CODE |
-- |
| DESIGN CODE |
A |
| BALDOR CATALOG NUMBER |
VM7047T-5 |
| TEMP. CODE |
T3C |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
37R015S346H1 |
| NAMEPLATE-SERIAL-NUMBER |
-- |
|
|
|
|
|
|