

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Worldwide Electric EXP Motor XPEWWE15-18-575-254T, TEXP, Rigid, 3 PH, 254T, 575V, 15 HP, 13.5 FLA |
| |
|
 |
|
 |
|
 |
|
|
|
Worldwide Electric EXP Motor XPEWWE15-18-575-254T, TEXP, Rigid, 3 PH, 254T, 575V, 15 HP, 13.5 FLA
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB764000
|
|
|
|
Price: $1,482.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Worldwide Electric EXP Motor XPEWWE15-18-575-254T, TEXP, Rigid, 3 PH, 254T, 575V, 15 HP, 13.5 FLA
Features
- 2 - 100 HP
- 1800 RPM
- 575 volt
- TEXP enclosure
- 1.15 service factor
- Class F insulation
- Rigid base
- Premium Efficiency
- UL Listed
- Class I, Division I, Groups C & D;
- Class II, Division I, Groups E, F & G
- CSA Certified for use in Class I, Division 2 Hazardous Locations
Click For Product Details
|
| Product Specifications |
| HORSEPOWER |
15 |
| ENCLOSURE |
TEXP |
| FRAME |
254T |
| RPM |
1800 |
| PHASE |
3 |
| VOLTAGE |
575 |
| EFFICIENCY |
Premium |
| MOTOR TYPE |
Explosion Proof |
| FL AMPS |
13.5 |
| WEIGHT IN LBS. |
393 |
| FL EFFICIENCY |
92.4 |
|
|
|
|
|
|