

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Worldwide Electric EXP Motor XPEWWE60-36-364TS, TEXP, Rigid, 3 PH, 364TS, 60 HP, 3600 RPM, 67.5 FLA |
| |
|
 |
|
 |
|
 |
|
|
|
Worldwide Electric EXP Motor XPEWWE60-36-364TS, TEXP, Rigid, 3 PH, 364TS, 60 HP, 3600 RPM, 67.5 FLA
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB763839
|
|
|
|
Price: $3,868.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Worldwide Electric EXP Motor XPEWWE60-36-364TS, TEXP, Rigid, 3 PH, 364TS, 60 HP, 3600 RPM, 67.5 FLA
Features
- 1 - 200 HP
- 3600, 1800 and 1200 RPM
- 208-230/460 volt (1 - 100 HP)
- 460 volt (125 - 200 HP)
- TEXP enclosure
- 1.15 service factor at 60 Hz
- Class F insulation
- Rigid base
- Premium Efficiency
- Dual frequency rated 50/60 Hz nameplate
- UL Listed
- Class I, Division I, Groups C & D;
- Class II, Division I, Groups E, F & G
- CSA Certified for use in Class I, Division 2 Hazardous Locations
Click For Product Details
|
| Product Specifications |
| HORSEPOWER |
60 |
| ENCLOSURE |
TEXP |
| FRAME |
364TS |
| RPM |
3600 |
| PHASE |
3 |
| VOLTAGE |
208-230/460 |
| EFFICIENCY |
Premium |
| MOTOR TYPE |
Explosion Proof |
| FL EFFICIENCY |
93.6 |
| FL AMPS |
67.5 |
| WEIGHT IN LBS. |
870 |
|
|
|
|
|
|