Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Explosion Proof Motor, 35018XT3G449T, 350 HP, 1800 RPM, 460 Volts, TEFC, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

WEG Explosion Proof Motor, 35018XT3G449T, 350 HP, 1800 RPM, 460 Volts, TEFC, 3 PH

Item #: WBB881007

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $37,777.00 ea.
3+ $36,325.00 ea.
Product Information
Customer Review
Product Q&A
WEG Explosion Proof Motor, 35018XT3G449T, 350 HP, 1800 RPM, 460 Volts, TEFC, 3 PH

WEG Explosion Proof motors are suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats, all motors manufactured are submitted to hydrostatic as well as other routine testing at the factory to ensure compliance to the required specifications.

Documents are in PDF format

Product Specifications

    • HORSEPOWER350
    • ENCLOSURETEFC
    • FRAME449T
    • BRANDWEG
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURERS PART NUMBER35018XT3G449T
    • FL EFFICIENCY96.2
    • FL AMPS390
    • TYPEExplosion Proof
    • C-DIMENSION INCHES54.996
    • KILOWATS260

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!