Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Explosion Proof Motor, EM7044T, 3PH, 5HP, 230/460V, 1750RPM, 184T

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

Baldor Explosion Proof Motor, EM7044T, 3PH, 5HP, 230/460V, 1750RPM, 184T

Item #: WBB909026

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,036.00 ea.
3+ $992.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Explosion Proof Motor, EM7044T, 3PH, 5HP, 230/460V, 1750RPM, 184T

Baldor's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • UL and CSA approved for Class I, Group D, Class II, Group F & G, T3C
  • Available in 182T through 449T frames (-c models)
  • Corrosion resistant epoxy finish
  • UL approved cast conduit box standard
  • 1.00 Service Factor
Application(s)
  • Ideal for wide variety of applications where hazardous fumes or dust may be present.

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • FRAME184T
    • BRANDBaldor
    • MOTOR RPM 60Hz1750
    • MOTOR RPM 50Hz1450
    • RPM1750//1450
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60//50
    • DUTYContinuous
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBEREM7044T
    • TYPEExplossion Proof Motor
    • DESIGN CODEB
    • INSULATION CLASSB
    • SPEC. NUMBER36T024S268G1
    • FL AMPS13.4/6.7//10.6/5.3
    • FL EFFICIENCY89.5
    • POWER-FACTOR78
    • C-DIMENSION INCHES18.12
    • 208V AMPS13.9
    • XP CLS/GRP2
    • KVA-CODEJ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:68