Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Explosion Proof Motor, EM7064T-I-5, 3PH, 50HP, 575V, 1775RPM, 326T

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Baldor Explosion Proof Motor, EM7064T-I-5, 3PH, 50HP, 575V, 1775RPM, 326T

Item #: WBB909241

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $7,312.00 ea.
3+ $7,031.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Explosion Proof Motor, EM7064T-I-5, 3PH, 50HP, 575V, 1775RPM, 326T

Baldor's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • Labyrinth-type recessed metal shaft slinger for increased bearing protection
  • Explosion-proof breather
  • drain to prevent build up of condensation
  • Class F insulation
  • Corrision resistant finish with two part epoxy coating
  • UL and CSA approved for Class I, Group C & D, T3C
Application(s)
  • On and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroluem industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.

Documents are in PDF format

Product Specifications

    • HORSEPOWER50
    • ENCLOSUREXPFC
    • FRAME326T
    • BRANDBaldor
    • MOUNTINGFootless
    • MOTOR RPM 60Hz1775
    • RPM1775
    • PHASE3
    • VOLTAGE575
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBEREM7064T-I-5
    • DESIGN CODEA
    • POWER-FACTOR84
    • C-DIMENSION INCHES32
    • PULLEY-BEARING6312
    • FL AMPS47
    • INSULATION CLASSF
    • SPEC. NUMBER12S077Y276G1
    • TYPEExplossion Proof Motor
    • BEARING-DRIVE-END6311
    • FL EFFICIENCY94.5
    • KVA-CODEJ
    • is_motorYes
    • XP CLS/GRP4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!