Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Explosion Proof Motor, EM7562T-I, 3PH, 40HP, 230/460V, 1775RPM, 324T

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

Baldor Explosion Proof Motor, EM7562T-I, 3PH, 40HP, 230/460V, 1775RPM, 324T

Item #: WBB909187

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $6,115.00 ea.
3+ $5,880.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Explosion Proof Motor, EM7562T-I, 3PH, 40HP, 230/460V, 1775RPM, 324T

Baldor's Explosion-proof motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP. Designs available include standard foot mounted, C face with base and C face less base, 60 Hz and 50 Hz, Jet Pump motors, and Inverter Drive motors.

Features
  • Designed with Super-E NEMA Premium efficiency
  • Severe Duty XEX features
  • 1.15 service factor
  • UL and CSA approved for Class I, Group D, Class 2, Group E, F and G, T3C
Application(s)
  • Harsh industrial environments that contain hazardous gas and vapor, dust, fibers, filings or other material that may have explosive properties.

Documents are in PDF format

Product Specifications

    • HORSEPOWER40
    • FRAME324T
    • BRANDBaldor
    • MOTOR RPM 60Hz1775
    • RPM1775
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBEREM7562T-I
    • XP CLS/GRP3
    • C-DIMENSION INCHES32
    • INSULATION CLASSF
    • TYPEExplossion Proof Motor
    • PULLEY-BEARING6312
    • FL AMPS94/47
    • DESIGN CODEB
    • BEARING-DRIVE-END6311
    • SPEC. NUMBER12F873W830G1
    • KVA-CODEH
    • FL EFFICIENCY94.1
    • POWER-FACTOR85

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!