Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Explosion-Proof Motors (1,275)
Remove
Marathon Motors Explosion Proof Motor, G854, 56C34G5311, 1/2HP, 115/208-230V, 3600RPM, 1PH, EPFC
Remove

      Items
Marathon Motors Explosion Proof Motor, G854, 56C34G5311, 1/2HP, 115/208-230V, 3600RPM, 1PH, EPFC Marathon Motors Explosion Proof Motor, G854, 56C34G5311, 1/2HP, 115/208-230V, 3600RPM, 1PH, EPFC


Marathon Motors Explosion Proof Motor, G854, 56C34G5311, 1/2HP, 115/208-230V, 3600RPM, 1PH, EPFC
Marathon Motors Explosion Proof Motor, G854, 56C34G5311, 1/2HP, 115/208-230V, 3600RPM, 1PH, EPFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB868523
Price: $339.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Explosion Proof Motor, G854, 56C34G5311, 1/2HP, 115/208-230V, 3600RPM, 1PH, EPFC

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

Click for Connection Drawing


Product Specifications
HORSEPOWER 1/2@ 60 HERTZ
ENCLOSURE EPFC
FRAME 56C
BRAND Marathon Motors
MOUNTING C-Face Footless
RPM 3600@ 60 HERTZ
PHASE 1
VOLTAGE 115/208-230@ 60 HERTZ
DUTY Continuous
THERMAL PROTECTION Automatic Protector
AMBIENT TEMP C 40
ROTATION Selective Counter Clockwise
OPPOSITE END BEARING Ball
UL UL Listed
CATALOG NO. G854
NEMA DESIGN No Design Code
STARTING TYPE Cap Start Ind Run
BEARING-DRIVE-END Ball
HAZARDOUS LOCATION EXP PROOF CL I GR C&D CL II GR F&G T3B
KVA-CODE N
CE N
OPPOSITE END BEARING SIZE 6203
DRIVE END BEARING SIZE 6203
ASSEMBLY F1 Only
ORIENTATION Horizontal
60 HERTZ FL Eff 59.50%
60 HERTZ SF 1.0
60 HERTZ FL AMPS 8.4/4-4.2
60 HERTZ kW 0.37
MODEL NUMBER 56C34G5311
WEIGHT IN LBS. 26
INSULATION CLASS B
IP CODE 54


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)