Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Marathon Motors Explosion Proof Motor, K032, 56C17E5302, 1/4HP, 115V, 1800RPM, 1PH, EPNV

Item #: WBB868525

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $269.95
Add to list
Product Information
Product Q&A
Marathon Motors Explosion Proof Motor, K032, 56C17E5302, 1/4HP, 115V, 1800RPM, 1PH, EPNV

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

Product Specifications

  • HORSEPOWER1/4@ 60 HERTZ
  • ENCLOSUREEPNV
  • FRAME56
  • BRANDMarathon Motors
  • MOUNTINGResilient Base - Extended Studs
  • RPM1800@ 60 HERTZ
  • PHASE1
  • VOLTAGE115@ 60 HERTZ
  • DUTYContinuous
  • THERMAL PROTECTIONAutomatic Protector
  • AMBIENT TEMP C40
  • ROTATIONSelective Counter Clockwise
  • OPPOSITE END BEARINGBall
  • ULUL Listed
  • CATALOG NO.K032
  • ASSEMBLYF1 Only
  • ORIENTATIONHorizontal
  • 60 HERTZ FL Eff59.50%
  • DRIVE END BEARING SIZE6203
  • OPPOSITE END BEARING SIZE6203
  • CEN
  • 60 HERTZ SF1.0
  • 60 HERTZ FL AMPS4.8
  • 60 HERTZ kW0.19
  • MODEL NUMBER56C17E5302
  • WEIGHT IN LBS.26
  • INSULATION CLASSB
  • BEARING-DRIVE-ENDBall
  • KVA-CODEP
  • HAZARDOUS LOCATIONEXP PROOF CL I GR D CL II GR F&G T3B
  • NEMA DESIGNNo Design Code
  • STARTING TYPECap Start Ind Run
  • IP CODE54
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.