Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase Explosion Proof Motor, 100HP, 1800RPM,405T,EPFC,230/460V,60HZ,40C,1.15SF
See all 63 items in product family

Leeson Motors 3-Phase Explosion Proof Motor, 100HP, 1800RPM,405T,EPFC,230/460V,60HZ,40C,1.15SF

Item #: WBB587538

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $9,405.00 ea.
3+ $9,043.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Features include:

  • Our Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.
  • UL Listed - Frames 56-145T and 182T-445T
  • Class 1 Groups C & D and Class 2 Groups F & G (Divisions 1 & 2). Frames 182T-256T and 364T-449T: Class 1 Group C & D and Class 2 Groups F & G (Divisions 1 & 2). 250 HP, 449T and 449TS available as Class 1 Group D - Class 2 Groups F & G (Divisions 1 & 2).
  • Steel frames and cast aluminum end brackets: 56 - 145T
  • Cast iron frames and end brackets on frames: 182T and larger
  • Inverter-Rated designs available: constant and variable torque speed range of 6 to 60 Hz (10:1)
  • Nameplated for 190/380 Volt, 50 Hz operation
  • Premium Class F insulation system
  • Automatic reset thermal protector (56-145T) or thermostat (182T-449T)
  • Meets UL frame temperature limit code T3B

Product Specifications

    • HORSEPOWER100
    • ENCLOSUREEPFC
    • FRAME405T
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE230/460
    • COMPATIBLE WITH/REPLACESWEG 10018XT3E405T, Marathon E594
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBER825109.00
    • FL AMPS226/113
    • APPLICATIONSPumps, Blowers, Valves, Petro Chemical, Paint Booths
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!