Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Explosion-Proof Motors (1,274)
Remove
Leeson 3-Phase Explosion Proof Motor, 10HP, 1800RPM,215TC,EPFC,230/460V,60HZ,40C,1.15SF,Rigid-C
Remove

      Items
Leeson 3-Phase Explosion Proof Motor, 10HP, 1800RPM,215TC,EPFC,230/460V,60HZ,40C,1.15SF,Rigid-C Leeson 3-Phase Explosion Proof Motor, 10HP, 1800RPM,215TC,EPFC,230/460V,60HZ,40C,1.15SF,Rigid-C


Leeson 3-Phase Explosion Proof Motor, 10HP, 1800RPM,215TC,EPFC,230/460V,60HZ,40C,1.15SF,Rigid-C
Email This Page Printer Friendly Version
Leeson 3-Phase Explosion Proof Motor, 10HP, 1800RPM,215TC,EPFC,230/460V,60HZ,40C,1.15SF,Rigid-C
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587449
Price: $1,375.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features include:

  • Our Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.
  • UL Listed - Frames 56-145T and 182T-445T
  • Class 1 Groups C & D and Class 2 Groups F & G (Divisions 1 & 2). Frames 182T-256T and 364T-449T: Class 1 Group C & D and Class 2 Groups F & G (Divisions 1 & 2). 250 HP, 449T and 449TS available as Class 1 Group D - Class 2 Groups F & G (Divisions 1 & 2).
  • Steel frames and cast aluminum end brackets: 56 - 145T
  • Cast iron frames and end brackets on frames: 182T and larger
  • Inverter-Rated designs available: constant and variable torque speed range of 6 to 60 Hz (10:1)
  • Nameplated for 190/380 Volt, 50 Hz operation
  • Premium Class F insulation system
  • Automatic reset thermal protector (56-145T) or thermostat (182T-449T)
  • Meets UL frame temperature limit code T3B
Product Specifications
HORSEPOWER 10
FRAME 215TC
BRAND Leeson
MOUNTING Rigid-C
RPM 1800
PHASE 3
VOLTAGE 230/460
NAMEPLATE AMPS --
HERTZ 60
AMBIENT TEMP C 40C
ENCLOSURE TYPE EPFC
CATALOG NO. 825075.00
APPLICATIONS Petro-Chemical Plants, Mines, Foundries, Pulp And Paper Plants, Waste Management


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)