Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Explosion-Proof Motors (1,274)
Remove
Leeson Single Phase Explosion Proof Motor 1/2HP, 1725RPM, 56H, EPFC, 60HZ, Automatic, 1.0SF, Rigid
Remove

      Items
Leeson Single Phase Explosion Proof Motor 1/2HP, 1725RPM, 56H, EPFC, 60HZ, Automatic, 1.0SF, Rigid Leeson Single Phase Explosion Proof Motor 1/2HP, 1725RPM, 56H, EPFC, 60HZ, Automatic, 1.0SF, Rigid


Leeson Single Phase Explosion Proof Motor 1/2HP, 1725RPM, 56H, EPFC, 60HZ, Automatic, 1.0SF, Rigid
Email This Page Printer Friendly Version
Leeson Single Phase Explosion Proof Motor 1/2HP, 1725RPM, 56H, EPFC, 60HZ, Automatic, 1.0SF, Rigid
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588512
List Price $673.00    Save 42%
Price: $392.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.

Product Specifications
HORSEPOWER 1/2
FRAME 56H
BRAND Leeson
MOUNTING Rigid
RPM 1725
PHASE 1
VOLTAGE 115/208-230
HERTZ 60
CONSTRUCTION Rolled Steel
AMBIENT TEMP C 40C
ENCLOSURE TYPE EPFC
LENGTH INCHES 14-5/8
CATALOG NO. 111084.00
HEIGHT INCHES 11-1/4
WIDTH INCHES 10-1/2
APPLICATIONS Pumps, Blowers, Valves, Petro Chemical, Paint Booths


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)