Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, Epnv, 60HZ, Automatic, 1.0SF
See all 62 items in product family

Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, Epnv, 60HZ, Automatic, 1.0SF

Item #: WBB588510

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $845.00 Save up to 52%
Qty Price
1-2 $417.95 ea.
3+ $402.95 ea.
Product Information
Customer Review
Product Q&A
Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSUREEPNV
    • FRAME56
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE1
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor L5001A, Marathon G651
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40
    • LENGTH INCHES14-5/8
    • MANUFACTURERS PART NUMBER111074.00
    • HEIGHT INCHES11-1/4
    • FL AMPS5.8/2.8-2.9
    • WIDTH INCHES10-1/2
    • APPLICATIONSPumps, Blowers, Valves, Petro Chemical, Paint Booths
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!