

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Leeson Motor - 1.5HP, 208-230/460V, 1740RPM, EPFC, Round Mount, 1.0 S.F. |
| |
|
 |
|
 |
|
 |
|
|
Home
>
Motors & Power Transmission
>
Electric Motors-Definite Purpose
>
Explosion-Proof Motors
>
Leeson Explosion-Proof, 3-Phase, C Face Less Base Div. I, Div. II, Class I, Groups C&D
>
Leeson Motor - 1.5HP, 208-230/460V, 1740RPM, EPFC, Round Mount, 1.0 S.F.
|
|
|
Leeson Motor - 1.5HP, 208-230/460V, 1740RPM, EPFC, Round Mount, 1.0 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217418
|
|
|
| List Price $970.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$567.00 ea. |
| 6+ |
$541.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Explosion-Proof Motor: 1.5HP, 1740RPM, 56 Frame, EPFC, 208-230/460V, 3PH, Continuous duty, Automatic thermal protection, 1.0 Service Factor, Round Mount. Features: Rugged mechanical construction meeting all requirements for safety. UL and CSA listed. Double shielded, pre-lubricated ball bearings are standard. All motors have inherent automatic overload protection. NEMA 1.0 Service Factor except as noted. Explosion-proof conduit box included at no extra cost. Normally-closed thermostats are standard on cast iron motors. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | AO Smith/Magnetek: A031 | | Baldor: VM7034 | | GE: K486 | | Grainger/Dayton: 3N861 | 5N091 | | Marathon: C321(Leeson motor has steel frame, Leeson motor has automatic reset protector ) |
|
| Product Specifications |
| HORSEPOWER |
1.5 |
| ENCLOSURE |
EPFC |
| FRAME |
56 |
| BRAND |
Leeson |
| MOUNTING |
Round |
| RPM |
1740 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
208-230 / 460 |
| NAMEPLATE AMPS |
4.5-4.4/2.2 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.0 |
| THERMAL PROTECTION |
Automatic |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
84 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH INCHES |
1-7/8 |
| ROTATION |
REV |
| SHAFT END BEARING |
6203 |
| WEIGHT |
49 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
A6T17XC24GG |
| UPC |
69172001030 |
| CATALOG NO. |
111941.00 |
|
|
|
|
 |
|
|