Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 1/2HP, 208-230/460V, 1140RPM, EPNV, Rigid Mount, 1.0 S.F.
See all 63 items in product family

Leeson Motors - 1/2HP, 208-230/460V, 1140RPM, EPNV, Rigid Mount, 1.0 S.F.

Item #: WBB217611

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $947.00 Save up to 40%
Qty Price
1-2 $590.00 ea.
3+ $566.00 ea.
Product Information
Customer Review
Product Q&A
Explosion-Proof Motor: 1/2HP, 1140RPM, 56 Frame, EPNV, 208-230/460V, 3PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Rigid Mount.

Features: Rugged mechanical construction meeting all requirements for safety. UL and CSA listed. Double shielded, pre-lubricated ball bearings are standard. All motors have inherent automatic overload protection. NEMA 1.0 Service Factor except as noted. Explosion-proof conduit box included at no extra cost. Normally-closed thermostats are standard on cast iron motors. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREEPNV
    • FRAME56
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1140
    • RPM1140
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor M7007A, Marathon K2104
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY77
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT47
    • ULY
    • CSAY
    • LEESON MODEL NO.A6T11XB22FF
    • UPC69172001027
    • MANUFACTURERS PART NUMBER111938.00
    • FL AMPS2-2/1
    • DESIGNSq Cage Inductor Run
    • BEARING-DRIVE-END6203

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:23