Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Explosion-Proof Motors (1,275)
Remove
Leeson Motor - 1/2HP, 208-230/460V, 1725/1425RPM, EPNV, Rigid Mount, 1.0 S.F.
Remove

      Items
Leeson Motor - 1/2HP, 208-230/460V, 1725/1425RPM, EPNV, Rigid Mount, 1.0 S.F. Leeson Motor - 1/2HP, 208-230/460V, 1725/1425RPM, EPNV, Rigid Mount, 1.0 S.F.


Leeson Motor - 1/2HP, 208-230/460V, 1725/1425RPM, EPNV, Rigid Mount, 1.0 S.F.
Leeson Motor - 1/2HP, 208-230/460V, 1725/1425RPM, EPNV, Rigid Mount, 1.0 S.F.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB217564
List Price $647.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $377.95 ea.
6+ $360.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Explosion-Proof Motor: 1/2HP, 1725/1425RPM, 56 Frame, EPNV, 208-230/460V, 3PH, Continuous duty, Automatic thermal protection, 1.0 Service Factor, Rigid Mount.

Features: Rugged mechanical construction meeting all requirements for safety. UL and CSA listed. Double shielded, pre-lubricated ball bearings are standard. All motors have inherent automatic overload protection. NEMA 1.0 Service Factor except as noted. Explosion-proof conduit box included at no extra cost. Normally-closed thermostats are standard on cast iron motors. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence.



Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram


Compatibility
AO Smith/Magnetek: A018
Baldor: M7006A(Leeson motor is totally enclosed non-ventilated )
GE: K203 | K533
Grainger/Dayton: 3N368(Leeson motor is totally enclosed non-ventilated ) | 5N095 | 5N096
Marathon: G660
Product Specifications
HORSEPOWER 1/2
ENCLOSURE EPNV
FRAME 56
BRAND Leeson
MOUNTING Rigid
RPM 1725 / 1425
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Rolled Steel
VOLTAGE 208-230 / 460
NAMEPLATE AMPS 1.8-1.6/.8&1.8-1.8/.9
HERTZ 60/50
DUTY Continuous
SERVICE FACTOR 1.0
THERMAL PROTECTION Automatic
EFFICIENCY TYPE Standard
EFFICIENCY 80
AMBIENT TEMP C 40
SHAFT DIAMETER 5/8
SHAFT LENGTH INCHES 1-7/8
ROTATION REV
SHAFT END BEARING 6203
WEIGHT 35
UL Y
CSA Y
LEESON MODEL NO. A6T17EB21FF
UPC 69172001018
CATALOG NO. 111929.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart
3 Phase 230VAC 1/8HP Drives

3 Phase 230VAC 1/8HP Drives

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)