Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors - 1/3HP, 208-230/460V, 3450/2850RPM, EPNV, Rigid Mount, 1.0 S.F.
See all 9 items in product family

Leeson Motors - 1/3HP, 208-230/460V, 3450/2850RPM, EPNV, Rigid Mount, 1.0 S.F.

Item #: WBB217558

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $751.00 Save up to 44%
Qty Price
1-2 $436.95 ea.
3+ $417.95 ea.
Product Information
Customer Review
Product Q&A
Leeson Explosion-Proof, 3-Phase, C Face Motor With Base - .33 HP - 3450 / 2850 RPM

Leeson Explosion-Proof, 3-Phase, C Face Motors With Base are solidly made for long lasting durability and dependability. Division I, Division II, Class I, Groups C&D Class II, Groups F & G with Conduit Box for hazardous locations. Rugged mechanical construction meeting all requirements for safety. Double shielded, pre-lubricated ball bearings. Inherent automatic overload protection. Explosion-proof conduit box included. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Note: These motors must be applied in accordance with the National Electrical Code, Article #500. 56 Frame. UL and CSA listed.

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSUREEPNV
    • FRAME56
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3450
    • MOTOR RPM 50Hz2850
    • RPM3450/2850
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • EFFICIENCY78.5
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT36
    • ULY
    • CSAY
    • LEESON MODEL NO.A6T34EK1CC
    • UPC69172001412
    • MANUFACTURERS PART NUMBER114625.00
    • BEARING-DRIVE-END6203
    • DESIGNSq Cage Inductor Run
    • FL AMPS1.1-1.1/.55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:26