Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors Gate, 1/3 HP, 1-Phase, 1625 RPM Motor, D13ARM2N9
See all 3 items in product family

US Motors Gate, 1/3 HP, 1-Phase, 1625 RPM Motor, D13ARM2N9

Item #: WBB467395

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $326.95 ea.
3+ $313.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
US Motors Gate Motor - 1/3 HP, 60/50 Hertz, 10.45 Amp

US Motors Gate Motors are solidly made for long lasting dependability and durability. Single Phase Motor. Permanent split capacitor. Open dripproof (ODP). With resilient base. 1625 RPM. 115V

Product Specifications

    • HORSEPOWER1/3
    • BRANDUS Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1625
    • RPM1625
    • PHASE1
    • VOLTAGE115
    • HERTZ60/50
    • SERVICE FACTOR1
    • INSULATION CLASSB
    • BREAK DOWN TORQUE47.35 OZFT
    • LOCKED ROTOR AMPS10.45
    • LOCKED ROTOR TORQUE30.52 OZFT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!