Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors Instant Reversing, PG252, 5KCP36NNB670U, 1/2HP, 115V, 1PH, 56 FR, 1625/1325RPM, DP

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Marathon Motors Instant Reversing, PG252, 5KCP36NNB670U, 1/2HP, 115V, 1PH, 56 FR, 1625/1325RPM, DP

Item #: WBB868845

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $311.95 ea.
3+ $299.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Instant Reversing, PG252, 5KCP36NNB670U, 1/2HP, 115V, 1PH, 56 FR, 1625/1325RPM, DP

Designed for mechanical doors, gates, hoists, and other equipment requiring remote control instant reversibility.

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSUREDP
    • FRAME56FR
    • BRANDMarathon Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1625
    • MOTOR RPM 50Hz1325
    • RPM1625/1325
    • PHASE1
    • HERTZ60/50
    • DUTYContinuous
    • THERMAL PROTECTIONManual
    • AMBIENT TEMP C40
    • ROTATIONInstant Reverseersible
    • OPPOSITE END BEARINGBall
    • ULY
    • MANUFACTURERS PART NUMBERPG252
    • WEIGHT IN LBS.18
    • MODEL NUMBER5KCP36NNB670U
    • 60 HERTZ HP1/2
    • 60 HERTZ VOLTS115
    • 60 HERTZ RPMS1625/1325
    • 60 HERTZ FL AMPS5.4
    • 60 HERTZ SF1
    • 60 HERTZ FL Eff0.00 Percent
    • 50 Hertz HP1/2
    • 50 Hertz RPM1625/1325
    • 50 Hertz Voltage115
    • 50 Hertz FL Amps5.4
    • 50 Hertz SF1
    • ORIENTATIONHorizontal or Vertical
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203
    • STARTING TYPESquirrel Cage Induction
    • INSULATION CLASSB
    • CATALOG NUMBERPG252
    • KVA-CODEA
    • BEARING-DRIVE-ENDBall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!