Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors - 1/3HP, 115V, 1625/1350RPM, DP, Round Mount, 1.0 S.F.
See all 3 items in product family

Leeson Motors - 1/3HP, 115V, 1625/1350RPM, DP, Round Mount, 1.0 S.F.

Item #: WBB217491

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $393.00 Save up to 36%
Qty Price
1-2 $261.95 ea.
3+ $251.95 ea.
Product Information
Customer Review
Product Q&A
Instant Reversing Motor: 1/3HP, 1625/1350RPM, 48 Frame, Drip-Proof (DP), 115V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Round Mount.

Instant Plug-reversing with simple three wire connection. Permanent split capacitor design offering low in rush and full load amps. Manual reset overload protector. Starting torque approximately 150% of full load, not suitable for hard to start loads.



Documents are in PDF format

Product Specifications

    • HORSEPOWER1/3
    • ENCLOSUREDP
    • FRAME48
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1625
    • MOTOR RPM 50Hz1350
    • RPM1625/1350
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115
    • NAMEPLATE AMPS4.2&3.8
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.0
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-1/2
    • ROTATIONSelective CCW
    • SHAFT END BEARING6203
    • WEIGHT21
    • ULY
    • CSAY
    • LEESON MODEL NO.M4P17DC29BB
    • UPC69172000615
    • CATALOG NO.102017.00
    • DESIGNPSC 1 Speed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!