

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
|
 |
Leeson Motor - .33HP, 115V, 1625/1350RPM, DP, Resil Mount, 1.0 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - .33HP, 115V, 1625/1350RPM, DP, Resil Mount, 1.0 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217455
|
|
|
| List Price $399.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$233.95 ea. |
| 6+ |
$222.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Instant Reversing Motor: .33HP, 1625/1350RPM, 48 Frame, Drip-Proof (DP), 115V, 1PH, 60 MIN duty, Manual thermal protection, 1.0 Service Factor, Resil Mount. Specially designed motor for use on "instant-reversing" parking gates, doors, slide gates, or other moderate starting torque instant reversing applications. Capable of frequent reversing service.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | Baldor: DGC1301M |
|
| Product Specifications |
| HORSEPOWER |
.33 |
| ENCLOSURE |
DP |
| FRAME |
48 |
| BRAND |
Leeson |
| MOUNTING |
Resilient Base |
| RPM |
1625 / 1350 |
| PHASE |
1 |
| DESIGN |
PSC 1 Speed |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 |
| NAMEPLATE AMPS |
4 &5.2 |
| HERTZ |
60/50 |
| DUTY |
60 Min |
| SERVICE FACTOR |
1.0 |
| THERMAL PROTECTION |
Manual |
| EFFICIENCY TYPE |
Standard |
| AMBIENT TEMP C |
40 |
| SHAFT LENGTH INCHES |
1-1/2 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6203 |
| WEIGHT |
23 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
M4P17DJ21AA |
| UPC |
69172015356 |
| CATALOG NO. |
191742.00 |
|
|
|
|
 |
|
|