

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 3/4HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 3/4HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.15 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217457
|
|
|
| List Price $566.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$330.95 ea. |
| 6+ |
$314.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Instant Reversing Motor: 3/4HP, 1725RPM, 56 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.15 Service Factor, Rigid Mount. Capacitor start, induction run motors with solid state, instant reversing switch. Manual reset overload protector.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram
| Compatibility | | AO Smith/Magnetek: C337(Leeson motor is rated 3/4 HP ) | C338 | | Baldor: IR3507M |
|
| Product Specifications |
| HORSEPOWER |
3/4 |
| ENCLOSURE |
TEFC |
| FRAME |
56 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
1725 |
| PHASE |
1 |
| DESIGN |
Capacitor Start Inductor Run |
| MATERIAL |
Rolled Steel |
| VOLTAGE |
115 / 208-230 |
| NAMEPLATE AMPS |
10.8/5.4 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
Manual |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
70 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
5/8 |
| SHAFT LENGTH INCHES |
1-7/8 |
| ROTATION |
Selective CCW |
| SHAFT END BEARING |
6203 |
| WEIGHT |
33 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
P6C17FB113DD |
| UPC |
69172001437 |
| CATALOG NO. |
114932.00 |
|
|
|
|
 |
|
|