Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors - 3/4HP, 115V, 1625RPM, DP, Resil Mount, 1.0 S.F.
See all 4 items in product family

Leeson Motors - 3/4HP, 115V, 1625RPM, DP, Resil Mount, 1.0 S.F.

Item #: WBB217454

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $527.00 Save up to 40%
Qty Price
1-2 $327.95 ea.
3+ $314.95 ea.
Product Information
Customer Review
Product Q&A
Instant Reversing Motor: 3/4HP, 1625RPM, 56H Frame, Drip-Proof (DP), 115V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Resil Mount.

Specially designed motor for use on Instant-reversing parking gates, doors, slide gates, or other moderate starting torque instant reversing applications. Capable of frequent reversing service.



Documents are in PDF format

Product Specifications

    • HORSEPOWER3/4
    • ENCLOSUREDP
    • FRAME56H
    • BRANDLeeson
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1625
    • RPM1625
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115
    • NAMEPLATE AMPS7.2&6.8
    • COMPATIBLE WITH/REPLACESBaldor DGC1307M
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.0
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • EFFICIENCY68
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • SHAFT END BEARING6203
    • WEIGHT36
    • ULY
    • CSAY
    • LEESON MODEL NO.M6P17DR4FF
    • UPC69172001235
    • CATALOG NO.113642.00
    • DESIGNPSC 1 Speed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:24