Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Automotive Duty Motor, AEM4308-4, 3 PH, 460 V, 40 HP, 1190 RPM, TEFC, 404U Frame

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Baldor Automotive Duty Motor, AEM4308-4, 3 PH, 460 V, 40 HP, 1190 RPM, TEFC, 404U Frame

Item #: WBB910132

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $7,638.00 ea.
3+ $7,311.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Automotive Duty Motor, AEM4308-4, 3 PH, 460 V, 40 HP, 1190 RPM, TEFC, 404U Frame

The Definite Purpose family of motors captures a host of variety demanded by the marketplace. These motors include TEFC and ODP Two-speed motors, as well as single phase Pressure Washer motors. This group of specialty motors includes Arbor Saw to Woodworking, Pre-1952 NEMA motors to SAE Hydraulic Pump motors. An extensive line of TEFC and ODP F-2 motors are available as well in 1 Hp through 60 Hp. The Automotive Approved motors, approved by major US automobile manufacturers, are available in cast iron designs and meet all requirements for sound power levels. A broad line of Design D Oil Field Pump motors, requiring high torque and high slip, are available in 3 Hp through 150 Hp.

Features
  • Approved by major US automobile manufacturers
  • Meets efficiency times power factor requirements per GM7EQ
  • All cast iron construction
  • Regreasable doubleshield ball bearings
  • Shaft slinger on both ends of motor
  • Stainless steel nameplate
  • Epoxy paint
  • Suitable for 65°C ambient 1.00 Service Factor or 1.15 Service Factor 40°C ambient
  • Meets automotive requirements for sound levels
  • Meets GM for minimum efficiency times power factor requirements per GM7EHQ
Application(s)
  • For use in plants requiring Automotive Approved Motors on pumps, compressors, fans, conveyors, machine tools and other applications.

Documents are in PDF format

Product Specifications

    • HORSEPOWER40
    • ENCLOSURETEFC
    • FRAME404U
    • BRANDBaldor
    • MOTOR RPM 60Hz1190
    • RPM1190
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • MANUFACTURERS PART NUMBERAEM4308-4
    • TYPEAutomotive Duty Approved Motor
    • DESIGN CODEB
    • FL AMPS57.4
    • C-DIMENSION INCHES36.76
    • FL EFFICIENCY94.1/93.0
    • KVA-CODEG
    • GREASEMobil Polyrex EM
    • SPECIFICATION NUMBERP40G381
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:26