Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 162 items in product family

Marathon Motors Automotive Duty Motors, P474, 405UTFS4086, 50HP, 460V, 1200RPM, 3PH, 405U FR

Item #: WBB870193

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,921.00
Add to list
Product Information
Product Q&A
Marathon Motors Automotive Duty Motors, P474, 405UTFS4086, 50HP, 460V, 1200RPM, 3PH, 405U FR

For use in plants that require automotive approved motors. These motor are designed to meet the mechanical and electrical requirements of Daimler Chrysler NPEM-100, Ford EM-1, and GM 7EQ specifications.

Product Specifications

  • HORSEPOWER50@ 60 HERTZ
  • ENCLOSURETEFC
  • FRAME405U
  • BRANDMarathon Motors
  • MOUNTINGRigid
  • RPM1200@ 60 HERTZ
  • PHASE3
  • VOLTAGE460@ 60 HERTZ
  • DUTYContinuous
  • AMBIENT TEMP C65
  • OPPOSITE END BEARINGBall
  • ULN
  • CSAY
  • CATALOG NO.P474
  • 60 HERTZ SF1
  • 60 HERTZ FL Eff94.10%
  • ORIENTATIONHorizontal
  • ASSEMBLYF1 (F2 Modification Available)
  • DRIVE END BEARING SIZE6316
  • 60 HERTZ FL AMPS60
  • 60 HERTZ kW37.3
  • MODEL NUMBER405UTFS4086
  • WEIGHT IN LBS.1110
  • INSULATION CLASSF
  • BEARING-DRIVE-ENDBall
  • KVA-CODEG
  • IP CODE43
  • OPPOSITE END BEARING SIZE6313
  • NEMA DESIGNB
  • STARTING TYPEAcross the Line
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.