Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Automotive Duty Motors (162)
Remove
Marathon Motors Automotive Duty Motors, P628, 324UTFS4028, 25HP, 460V, 1800RPM, 3PH, 324UC FR
Remove

      Items
Marathon Motors Automotive Duty Motors, P628, 324UTFS4028, 25HP, 460V, 1800RPM, 3PH, 324UC FR Marathon Motors Automotive Duty Motors, P628, 324UTFS4028, 25HP, 460V, 1800RPM, 3PH, 324UC FR


Marathon Motors Automotive Duty Motors, P628, 324UTFS4028, 25HP, 460V, 1800RPM, 3PH, 324UC FR
Email This Page Printer Friendly Version
Marathon Motors Automotive Duty Motors, P628, 324UTFS4028, 25HP, 460V, 1800RPM, 3PH, 324UC FR
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB868406
Price: $4,048.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Automotive Duty Motors, P628, 324UTFS4028, 25HP, 460V, 1800RPM, 3PH, 324UC FR

For use in plants that require automotive approved motors. These motor are designed to meet the mechanical and electrical requirements of Daimler Chrysler NPEM-100, Ford EM-1, and GM 7EQ specifications.

Product Specifications
HORSEPOWER 25@ 60 HERTZ
ENCLOSURE TEFC
FRAME 324UC
BRAND Marathon Motors
MOUNTING C-Face Footless
RPM 1800@ 60 HERTZ
PHASE 3
VOLTAGE 460@ 60 HERTZ
AMBIENT TEMP C 65
CATALOG NO. P628
60 HERTZ SF 1
60 HERTZ FL AMPS 30
MODEL NUMBER 324UTFS4028
WEIGHT IN LBS. 755
INSULATION CLASS F
NEMA DESIGN B


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors Automotive Duty U Frame, 2 HP, 3-Phase, 1180 RPM Motor, 6838

US Motors Automotive Duty U Frame, 2 HP, 3-Phase, 1180 RPM Motor, 6838

From $145.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)