Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors Automotive Duty U Frame, 150 HP, 3-Phase, 1785 RPM Motor, A150P2CB
See all 48 items in product family

US Motors Automotive Duty U Frame, 150 HP, 3-Phase, 1785 RPM Motor, A150P2CB

Item #: WBB467322

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $22,139.00 ea.
3+ $21,288.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
US Motors Automotive Duty U Frame, 150 HP, 3-Phase, 1785 RPM Motor
  • Definite Purpose
  • Automotive Duty U Frame
  • Premium Efficient
  • Footed

Documents are in PDF format

Product Specifications

    • HORSEPOWER150
    • BRANDUS Motors
    • MOTOR RPM 60Hz1785
    • RPM1785
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • SERVICE FACTOR1.15
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!