

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
 |
 |
Sub Category |
 |
| Lifting Magnet Motors - DC (21) |
|
|
|
|
 |
Baldor Motor D2302, .5HP, 1750RPM, DC, 56, 3420D, TEFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor D2302, .5HP, 1750RPM, DC, 56, 3420D, TEFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388394
|
|
|
| List Price $1,283.00 Save up to 37% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$852.00 ea. |
| 6+ |
$812.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor D2302, 0.5HP, 1750 RPM, DC, 56, 3420D, TEFC, F1
Baldor DC Lifiting Magnet Motors are ideal for use with cranes, hoists, conveyors, augers and marine duty applications where only DC power is available. They are weather proof, 20% compound wound and suitable for mounting in any position. RPM is 1750.
|
| Product Specifications |
| HORSEPOWER |
0.5 |
| ENCLOSURE |
TEFC |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1750 |
| SERVICE FACTOR |
N/A |
| AMBIENT TEMP C |
40 |
| WEIGHT |
28.5 |
| BASE |
RG |
| ODE BEARING |
6203 |
| MECHANICAL SPECIFICATION NUMBER |
34LY6121 |
| FRAME SIZE |
56 |
| FIELD VOLTAGE |
230 |
| BALDOR TYPE |
3420D |
| ARMATURE VOLTAGE |
230 |
| FORM FACTOR |
N/A |
| FILTER KIT |
N/A |
| ELECTRICAL SPECIFICATION NUMBER |
34WGZ512 |
| DE BEARING |
6203 |
| BLOWER KIT |
N/A |
| BALDOR CATALOG NUMBER |
D2302 |
| INSULATION-CLASS |
F |
| C-DIMENSION INCHES |
13.54 |
| RECOMMENDED SCR CONTROL |
N/A |
| TACH MOUNTING KIT |
N/A |
| SPECIFICATION NUMBER |
34-6121Z512 |
| FULL LOAD AMPS - FIELD |
0.24 |
|
|
|
|
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|